Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 24 Spaces, 150A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # QO124M150P
Zoro # G100489665
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 24
- Amps 150A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO124M150P
- Zoro # G100489665
- UPC # 785901609650
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.88 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 24, Amps 150 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 12, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Load Center, 24 Spaces, 100A, 120/240V AC (QO124M100P)
- SQUARE D Panelboard Enclosure, HC, 600A; 1200A; 400A; 800A (HC4259WP)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 62 x 5.75 in (MH62BE)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures