Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase
Mfr # QO124M100PRB
Zoro # G3305669
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 24
- Phase 1
- Short Circuit Current Rating 22kA
- Max. No. of Tandem Breakers 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO124M100PRB
- Zoro # G3305669
- UPC # 785901137566
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 560 mm |
Width | 375 mm |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Breaker |
Number of Spaces | 24 |
Amps | 100A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Max. No. of Tandem Breakers | 10 |
Series | QO |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Copper |
Standards | UL Listed |
Finish | Baked Enamel |
Number Of Circuits | 34 |
Primary/Ambient Air Temp. | -5°C || 40°C |
Cover Type | surface cover |
Ground Bar Kit | grounding bar (ordered separately) |
Wiring Configuration | 3-wire |
Electrical Connection | lugs |
Enclosure Type | weatherproof enclosure |
Description
QO Circuit Breaker Load Centers, QO124M100PRB, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 24 spaces and 34 circuits. This system provides a 100A convertible main breaker in a NEMA 3R enclosure. It also includes plug on neutral and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONNECTR CORDGRP 3/4"" (49214)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280CP)
- EATON 24VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3TB)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 12, Hinged (A14128CHFL)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures