Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # QO120M100PC
Zoro # G700489683
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO120M100PC
- Zoro # G700489683
- UPC # 785901609483
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.94 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 20, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Combination Flush/Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 4, Phase 1, Height 17.94 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Surface Cover Included, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN485010500)
- RACO Emt Insulating Bushing, 1" (2174RAC)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (HOM612L100RBCP)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP50866)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V AC, Main Lug, 3 Phase (QO330L200G)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGCVP)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 56in H x 5.75in D (MH56BE)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures