Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase
Mfr # QO2L30SCP
Zoro # G2699730
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 2
- Amps 30A
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2L30SCP
- Zoro # G2699730
- UPC # 47569804328
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 171 mm |
Width | 97 mm |
Depth | 79 mm |
Wire Size | AWG 12...AWG10 aluminium || AWG 16...AWG 10 copper |
Description
The Square D QO 30 amp 2-space 2-circuit fixed main lugs flush mount indoor load center is UL listed for residential commercial and industrial power distribution. This load center is built with a rugged thermoplastic interior and an aluminum bus bar plated for reliability. QO load centers are tested and listed only for QO circuit breakers. QO load centers are the World's Finest designed with industry leading features for flexible application. QO load centers include features engineered for fast installation and wire savings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- BURNDY Ground Connector, 300 kcmil (GB34)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures