Square D

Load Center, QO, 12 Spaces, 100 A, 120/240V AC, Convertible, Main Circuit Breaker, 1 Phase (Discontinued)


Free Shipping & Returns

Key Features

  • Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker
  • Number of Spaces 12
  • Amps 100 A
  • Voltage 120/240V AC
  • Phase 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14.92 in
Width 14.25 in
Depth 3 3/4 in

Description

Load Center, Number of Spaces 12, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 14.92 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D425

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.