Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO1L30S
Zoro # G4056069
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 1
- Amps 30A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1L30S
- Zoro # G4056069
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 75 mm |
Width | 162 mm |
Depth | 75 mm |
Wire Size | AWG 12...AWG 10 aluminium || AWG 14...AWG 10 copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Fixed Main Lug |
Number of Spaces | 1 |
Amps | 30A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | QO |
Recommended Surface Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed || CSA |
Max. No. of Tandem Breakers | 0 |
Circuit Breaker Type | QO |
Number Of Spaces | 1 |
Wiring Configuration | 3-wire |
Number Of Circuits | 1 |
Primary/Ambient Air Temp. | -5°C || 40°C |
Electrical Connection | lugs |
Ground Bar Kit | grounding bar (ordered separately) |
Cover Type | surface cover |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an overcenter, trip-free toggle mechanism with quick-make, quickbreak action and positive handle indication They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QO mini circuit breaker handle clamp accessory provides a means of holding one pole QO circuit brakers in the ON or OFF position.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115AFI)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Meter Main, CUM, 0 Spaces, 400A; 200A, Main Lug, 1 Phase (CUM400CB)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures