Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 8 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase
Mfr # HOM816M200PFTRB
Zoro # G3309001
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 8
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM816M200PFTRB
- Zoro # G3309001
- UPC # 785901973959
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 375 mm |
Depth | 115 mm |
Wire Size | AWG 4...250 kcmil copper or aluminium |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 200A 120/240 VAC single phase. Homeline load center provides a 22 kA breaking capacity. This system provides 8 spaces in a NEMA 3R rain proof enclosure. The electrical connections are feed thru lugs. The lugs will accept a wire range of 4 AWG to 250 kcmil copper or aluminum wire. This Homeline load center has a height of 29.84 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A (M800S)
- SQUARE D Panelboard Encl/Box Type 3R/12 44H 20W (MH44WP)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures