Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 8 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase
Mfr # HOM816L125PC
Zoro # G9033861
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 125A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM816L125PC
- Zoro # G9033861
- UPC # 785901973454
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.91 in |
Width | 14.25 in |
Depth | 3.74 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 125A |
Voltage | 120/240V AC |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | HOM |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Square D HomeLine 125 amps 120/240 V 8 space 16 circuits Main Lug Load Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Cover, 1 Gang, 316 Stainless Steel (S60000FVCD)
- CANTEX Box Adapter, 3 In Conduit, PVC, 2-5/32 In L (5133722)
- TECHFLEX Woven Wrap, F6, 1", Black (F6W1.00BK)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 74 x 5.75 in (MH74BE)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures