Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # HOM4284L225PRB
Zoro # G405285443
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 42
- Amps 225A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM4284L225PRB
- Zoro # G405285443
- UPC # 785901974376
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1000 mm |
Width | 375 mm |
Depth | 115 mm |
Wire Size | AWG 4...250 kcmil copper || AWG 4...300 kcmil aluminium |
Description
Engineered for value Homeline Plug-on Neutral Load Centers are designed for fast installation reliability and superior circuit protection. Homeline load centers enable the use of a full complement of accessories. Systems are single-phase and are rated for indoor use or are rainproof. Homeline load centers are designed for residential and industrial use to protect electrical systems equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 42 spaces in a NEMA 3R rainproof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. This Homeline load center has a height of 39.37 inches a width of 14.76 inches and depth of 4.52 inches. Homeline load centers are UL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T174)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 30 Amps, 125V, NEMA L5-30P (YGA024)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200)
- SQUARE D Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M200PQC)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO330MQ150RB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures