Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # HOM4080L225PRB
Zoro # G3306700
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 40
- Amps 225A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM4080L225PRB
- Zoro # G3306700
- UPC # 785901977773
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1000 mm |
Width | 375 mm |
Depth | 115 mm |
Wire Size | AWG 4...250 kcmil copper || AWG 4...300 kcmil aluminium |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center is supplied with convertible mains that are rated at 225A 120/240 VAC single phase. Homeline load center provides a 10 kA breaking capacity. This system provides 40 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or 4 AWG to 300 kcmil aluminum wire. This Homeline load center has a height of 39.37 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Cplng, Insul, 1-1/2", Dc Zinc (2836)
- PARAGON Defrost Control, 208/240V (8041-20)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- KLEIN TOOLS Cable Management Sleeve Set (450-330)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PRB)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286WP)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- SQUARE D Meter Main, SO, 10 Spaces, 100A; 80A, Main Lug (SO1020M100S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures