Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 30 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase
Mfr # HOM3060M200PRBVP
Zoro # G3306019
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM3060M200PRBVP
- Zoro # G3306019
- UPC # 785901978107
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 858 mm |
Width | 375 mm |
Depth | 115 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 200A 120/240 VAC single phase. Load center is also supplied with a two pole 30A 120/240 VAC circuit breaker and a one pole 20A 120/240 VAC circuit breaker. Homeline load center provides a 22 kA breaking capacity. This system provides 30 spaces in a NEMA 3R rain proof enclosure. The electrical connections are box lugs. The box lugs will accept a wire range of 4 AWG to 250 kcmil copper or aluminum wire. This Homeline load center has a height of 33.77 inches, a width of 14.76 inches, and depth of 4.52 inches. Homeline load centers are UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50A 3-Prong Dryer/ Welder 10-50 Plug to 6-50R 50A 250V Welder Adapter (WD1050650)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- HUBBELL LIGHTING Hubbell OMNI PIR/Ultrasonic Ceiling Low Voltage Sensor with 1000 Sq Ft Range, Off White (OMNIDT1000)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L6C)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures