Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase
Mfr # HOM2040L125PRB
Zoro # G608158094
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM2040L125PRB
- Zoro # G608158094
- UPC # 785901847557
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 22.05 in |
Width | 14.76 in |
Depth | 4.53 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 20 |
Amps | 125A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | HOM |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
Homeline, 125A Main Lug Load Center, Plug On Neutral, Outdoor, 20 Space Circuit, 40 Single Poles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase (QO124L125PGRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L1C)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 800A; 600A (HC4286DB)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, NEMA 1, surface mount (P1200S)
- EATON CUTLER-HAMMER MB816B200BTS 200 amp 8 Sps Load Center Meter Socket (8272296)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures