Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # HOM24L70RBCP
Zoro # G507910526
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM24L70RBCP
- Zoro # G507910526
- UPC # 47569071225
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 9.37 in |
Width | 4.88 in |
Depth | 4.02 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | HOM |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Bus Material | Aluminum |
Description
70A Main Lugs Load Center, Rainproof, 2 Space Circuit, 4 Single Poles, As Service Entrance, Use Ground Bar PK4GTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- MONOPRICE Relief Boot, RJ45, White, PK50 (7275)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PRB)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 120/240V, 1 Phase (QO2100NRBCP)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP145012N)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- SIEMENS Load Center, SN, 24 Spaces, 125A, Main Circuit Breaker, 1 Phase (SN2424B1125)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures