Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase
Mfr # HOM24L70FCP
Zoro # G007978194
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM24L70FCP
- Zoro # G007978194
- UPC # 47569071218
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 236 mm |
Width | 122 mm |
Depth | 81 mm |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 70A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | HOM |
Recommended Flush Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
70A Main Lugs Load Center, Flush Mount, Homeline Circuit Breaker, 2 Space Circuit, 4 Single Poles, Solid Neutral, Single Phase, Cover Included, 120240V, As Service Entrance, Use Ground Bar PK3GTA1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case (CTUV818)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-8011)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM1224M100PC)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- SQUARE D Load Center, 42 Spaces, 200A, 120/240V (QO342MQ200)
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V (QO403L60NS)
- TYPE CH Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125SP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures