Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # HOM24L70FCP
Zoro # G204258068
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 2
- Amps 70A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM24L70FCP
- Zoro # G204258068
- UPC # 47569071218
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 236 mm |
Width | 122 mm |
Depth | 81 mm |
Wire Size | AWG 12...AWG 3 aluminium || AWG 14...AWG 4 copper |
Description
Main lug indoor load center, 70 A, 2 space/4-circuits. NEMA type 1 enclosure with a flush mount cover. Overhead or underground feeds with 1-1/4 in knockouts in both the top and bottom endwalls. Compatible with Homeline 1 pole and tandem breakers and a PK3GTA1 ground bar kit (not included). UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- SQUARE D Pressure Switch Pump 20-40 Psi (FSG3J20BP)
- INTERMATIC Electrnic & Mech Water Heater Timer, DPST (EH40)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Circuit Breaker Enclosure, HD, 15 to 100A, Main Circuit Breaker (HD100S)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures