Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 2 Spaces, 50A, 120/240V, Main Lug, 1 Phase
Mfr # HOME250SPA
Zoro # G508212193
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Amps 50A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOME250SPA
- Zoro # G508212193
- UPC # 785901230540
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 9.37 in |
Width | 4.88 in |
Depth | 4.02 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 2 |
Amps | 50A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | HOM |
Recommended Surface Cover | Included |
Enclosure Material | Galvanized Steel |
Enclosure NEMA Rating | NEMA 3R |
Description
Homeline Spa Pack, Outdoor 3R Steel Enclosure, Includes HOM24L50R 50A Main Lug Load Center, 2 Space Circuit, 4 Single Poles One HOM250GFICP 2 Pole 50A Ground Fault Circuit Interrupter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- SQUARE D Load Center, QO, 2 Spaces, 50A, 120/240V, Main Lug, 1 Phase (QOE250GFINM)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP14504)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SQUARE D Circuit Breaker Enclosure, QO, 200A, Main Circuit Breaker, 1 Phase (QOM2E2200NRB)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- GE Panel Powr Outlt 50A Rec (U054P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures