Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # HOM1224L125PGC
Zoro # G606885930
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 12
- Amps 125A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM1224L125PGC
- Zoro # G606885930
- UPC # 785901864776
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 455 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...AWG 2/0 aluminium || AWG 6...AWG 1 copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DSCU)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M125PC)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures