Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 12 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase
Mfr # HOM1224M100PC
Zoro # G406885901
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 12
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOM1224M100PC
- Zoro # G406885901
- UPC # 785901863540
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 455 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- C2G C2G 2Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00673)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PGC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGCVP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures