Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 100 to 125A
Mfr # HOMCRBGK1C
Zoro # G3308563
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 to 125A
- Height 5 in
- Width 7.3 in
- Depth 1.7 in
- Series HOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMCRBGK1C
- Zoro # G3308563
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5 in |
Width | 7.3 in |
Depth | 1.7 in |
Details
Item | Load Center |
Amps | 100 to 125A |
Series | HOM |
Standards | ANSI || UL Listed |
Circuit Breaker Type | Homeline |
Device Short Name | QOM1 || HOM |
Number Of Poles | 2 |
Type Of Installation | outdoor |
Condition Of Use | outdoor use |
Description
Homeline generator panels are for the manual transfer from utility to generator power. This generator circuit breaker interlock kit is for use on S Series NEMA 1 and NEMA 3R Homeline generator load centers. It is used to interlock a QOM1 two pole main circuit breaker of the load center (100A to 125A) with a Homeline two pole (15A to 125A) branch circuit breaker. This interlock kit has a maximum height of 2.36 inches, a maximum width of 2.44 inches and maximum depth of 0.49 inches. This interlock kit is packaged in a clam shell. This interlock kit is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- POWER FIRST Coiled Power Cord, 5-15P, SJT, 20 ft., 13A, 16/3 (1TNB9)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 80in H x 6.5in D (MH80WP)
- SQUARE D Meter Main, QO, 12 Spaces, 400A, Main Lug, 1 Phase (QU12L400SL150)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures