Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, HOM, 100 to 125A
Mfr # HOM4RK2LA
Zoro # G100905264
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100 to 125A
- Circuit Breaker Type Homeline
- Height 4.5 in
- Width 2.6 in
- Depth 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM4RK2LA
- Zoro # G100905264
- UPC # 785901307204
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 4.5 in |
Width | 2.6 in |
Depth | 2.8 in |
Details
Item | Load Center |
Amps | 100 to 125A |
Circuit Breaker Type | Homeline |
Series | HOM |
Description
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This retaining kit secures one circuit breaker on the right side of the interior when used as a back fed main for 100A to 125A convertible main load centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG15)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRNR Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRNR-20)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2040M100PQCVP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1C)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RBCP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Panelboard Enclosure, HC, 400A; 600A; 800A; 1200A (HC4268WP)
- SIEMENS Circuit Breaker Enclosure, E0, 125A, 120/240V, Main Lug, 1 Phase (E0204ML1125SCU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures