Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center Cover, QO, 54 Spaces
Mfr # QOC54UF
Zoro # G3300008
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 54
- Height 1030 mm
- Width 392 mm
- Series QO
- Recommended Flush Cover Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOC54UF
- Zoro # G3300008
- UPC # 785901129295
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 1030 mm |
Width | 392 mm |
Details
Item | Load Center Cover |
Number of Spaces | 54 |
Series | QO |
Recommended Flush Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed |
Circuit Breaker Type | QO |
Finish | Baked Enamel |
Surface Finish | baked enamel Gray |
Cover Type | flush cover |
Number Of Spaces | 54 |
Description
QO Circuit Breaker Load Centers, QOC54UF, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (ADR21-21)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NF)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ225)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures