Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center Cover, HOM, 30 Spaces, 225A
Mfr # HOMC30UFL
Zoro # G3539216
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 30
- Amps 225A
- Height 34.98 in
- Width 15.44 in
- Series HOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOMC30UFL
- Zoro # G3539216
- UPC # 785901570967
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 34.98 in |
Width | 15.44 in |
Length | 34.98 in |
Length (Straight Wireway) | 34.98 in |
Details
Item | Load Center Cover |
Number of Spaces | 30 |
Amps | 225A |
Series | HOM |
Recommended Flush Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
For Use With | Square D HOM Load Centers |
Mounting Style | Flush |
NEMA Rating | 1 |
Compatible Enclosure Box | Mfr. No. HOM3060M200PCEP |
Includes | Door |
Venting | Non-Vented |
Product Or Component Type | Load Center Cover |
Shape | long |
Number Of Spaces | 30 |
Amps AC | 200 |
Description
Load Center Cover, Amps 225 A, Number of Spaces 30, Mounting Style Flush, For Use With Square D HOM Load Centers, NEMA Rating 1, Compatible Enclosure Box Mfr. No. HOM3060M200PCEP, Length 34.98 in, Width 15.44 in, Non-Vented, Includes Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- EPSON Heat Shrink Tube, Black on White, 0.875inW (221STBWPX)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PC)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PQGC)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3902-TTB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures