Shop All Circuit Breaker & Panelboard Accessories
Square D
Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable
Mfr # QOL225
Zoro # G0861080
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 255A
- Max. Wire Size AWG 2/0 aluminium, copper
- Min. Wire Size AWG 4
- Phase 1 phase
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QOL225
- Zoro # G0861080
- UPC # 785901747970
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 aluminium, copper |
Min. Wire Size | AWG 4 |
Wire Size | AWG 4 to AWG 2/0 aluminium; AWG 4 to AWG 2/0 copper |
Details
Item | Lug Kit |
Amps | 255A |
Phase | 1 phase |
Features | Mercury Free |
Product Line | QO |
Tightening Torque | 8.5 N.m |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. There is a full line of accessories available for these circuit breakers. This mains lugs kit is for field installable in convertible main circuit breaker and main lugs load centers. Kit can be used for load centers rated from 150 to 225 A. The lugs will accept 6 AWG to 300 kcmil copper or aluminum wire. Lug is UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- ABB Cover Pvc Blank (5133362B)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF Position Only (QOU1PAFLA)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- GE Bonding Screw, 200 Ax3L (TBS)
- Square D Circuit Breaker & Panelboard Accessories