Shop All Push Button Contact Blocks
Square D
Load center accessory, Homeline, circuit breaker handle blocking device, 2 pole, lock off position
Mfr # HOM2HBD
Zoro # G3509007
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.556 in
- Depth 0.5 in
- Width 7.02 in
- Number Of Poles 2
- Product Or Component Type Circuit Breaker Handle Blocking Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM2HBD
- Zoro # G3509007
- UPC # 785901641360
- Country of Origin Mexico
- Category Push Button Contact Blocks
Dimensions
Height | 0.556 in |
Depth | 0.5 in |
Width | 7.02 in |
Details
Item | Circuit Breaker Handle Blocking Device |
Number Of Poles | 2 |
Product Or Component Type | Circuit Breaker Handle Blocking Device |
Range of Product | Homeline |
Locking Options Description | lock OFF only |
Description
Circuit Breaker Handle Blocking Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- MELTRIC 37-98043 INLET (37-98043)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 2-Pole (EDSC175-F2)
- KELLEY Contact Blocks, Contact Block, 2 N.O. (708-901)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESD1281)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- Square D Switches