Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 8 Spaces, 100A, 240V, 1 Phase
Mfr # 6926067
Zoro # G803957584
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 8
- Amps 100A
- Voltage 240V
- Phase 1
- Height 15.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6926067
- Zoro # G803957584
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15.04 in |
Width | 10.64 in |
Depth | 4.29 in |
Details
Item | Load Center |
Number of Spaces | 8 |
Amps | 100A |
Voltage | 240V |
Phase | 1 |
Enclosure NEMA Rating | NEMA 1 |
Description
Main lug indoor load center, 100 amp, 8 spaces/16 circuits. 1-1/2 in. Maximum knockouts in the top and bottom end walls to accommodate overhead or underground feed. Maximum load of 240 volts and a 10,000 sccr. Nema type 1. Copper bus for conductivity. Single phase, 3 wire, solid neutral.
Features- Indoor - Nema 1
- Top/bottom feed
- Surface mount
- 100 amps
- Dimension - 15.04 x 10.64 x 4.29 in.
- Item weight - 7.94 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- SQUARE D Switch Kit (VCCF5)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- SQUARE D Circuit Breaker Enclosure, QDL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NF)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures