Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 60 Spaces, 200A, 120/240V
Mfr # QO160M200PC
Zoro # G6179171
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 60
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO160M200PC
- Zoro # G6179171
- UPC # 785901447528
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 43.16 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 60, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Flush Cover, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 43.16 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- DAYTON Control Transformer, 150 VA, 60°C, 24V AC, 277V AC (4MTR2)
- ELESA Mechanical position Indicators, DD51-AN-0100-S-C2 (DD51)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (AHE12X12X4)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RBCP)
- SQUARE D Load Center, 54 Spaces, 225A, 120/240V (QO154L225PG)
- SQUARE D Load Center, QO, 2 Spaces, 60A, 120/240V, Main Lug, 1 Phase (QO24L60NRNM)
- SQUARE D Load Center, 42 Spaces, 200A, 120/240V (QO342MQ200)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V (QO318L200GRB)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures