Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 6 Spaces, 100A
Mfr # 6721864
Zoro # G003972776
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 6
- Amps 100A
- Height 14.48 in
- Width 10.2 in
- Depth 4.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 6721864
- Zoro # G003972776
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 14.48 in |
Width | 10.2 in |
Depth | 4.73 in |
Details
Item | Load Center |
Number of Spaces | 6 |
Amps | 100A |
Enclosure NEMA Rating | NEMA 3R |
Description
Outdoor main lug load center, 100 amp, 6 space and 12 circuits. Can be wired for underground or overhead feeds with a 2-1/2 in. Hub on the top and a 1-1/2 in. Knockout on the bottom. Nema type 3r enclosure resists rain for durable performance.
Features- Top feed
- 100 amps
- Dimension - 14.48 x 10.2 x 4.73 in.
- Item weight - 9.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V (QO403L60NF)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M125P)
- SQUARE D Load Center, QO, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO140M200PC)
- SQUARE D Load Center, QO, 2 Spaces, Main Lug, 1 Phase (QO24L70SCP)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures