Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 6 Spaces, 100A
Mfr # 6719793
Zoro # G004019593
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 6
- Amps 100A
- Phase 1
- Height 14.88 in
- Width 10.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6719793
- Zoro # G004019593
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 14.88 in |
Width | 10.52 in |
Depth | 4.19 in |
Details
Item | Load Center |
Number of Spaces | 6 |
Amps | 100A |
Phase | 1 |
Recommended Surface Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Description
Main lug indoor load center, 100 amp, 6 space/12 circuit. Nema type 1 enclosure with a surface mount cover. 1-1/2 in. Knockouts on the top and bottom of the case. Overhead and underground service feeds. Single phase, 3 wire, solid neutral.
Features- Top/bottom feed
- Surface mount
- 100 amps
- Dimension - 14.88 x 10.52 x 4.19 in.
- Item weight - 7.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ442L4)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V AC, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- SQUARE D Load Center, HOM, 40 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (HOM4080M200PQCVP)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70RBCP)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 600A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L6C)
- TYPE BR Load Center, BR, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (BR24L70RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures