Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 6 Spaces, 100A, 120/240V
Mfr # QO612L100RB
Zoro # G0294795
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Phase 1
- Voltage 120/240V
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO612L100RB
- Zoro # G0294795
- UPC # 785901785590
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.64 in |
Width | 8.91 in |
Depth | 4-1/4 in |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
Load Center, Number of Spaces 6, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 6, Phase 1, Series QO, Height 12.64 in, Width 8.91 in, Depth 4 1/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 10kA, Enclosure NEMA Rating 3R, Cover Attachment Style Top Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- ANCOR 120 Piece Premium Connector Kit (220003)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- SQUARE D QO124M100PC 100A Main Breaker Installed Load Center (SQ576855)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NRB)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100SCP)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures