Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 6 Spaces, 100A, 1 Phase
Mfr # 6476022
Zoro # G603972626
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 6
- Amps 100A
- Phase 1
- Height 15.08 in
- Width 10.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 6476022
- Zoro # G603972626
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 15.08 in |
Width | 10.53 in |
Depth | 4.3 in |
Details
Item | Load Center |
Number of Spaces | 6 |
Amps | 100A |
Phase | 1 |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Description
Main lug indoor load center, 100 amp, 6 spaces/12 circuits. 1-1/2 in. Maximum knockouts in the top and bottom end walls for overhead or underground feed. Nema type 1 for indoor use. Steel enclosure. Single phase, solid neutral.
Features- Indoor - Nema 1
- Top/bottom feed
- Surface mount
- 100 amps
- Dimension - 15.08 x 10.53 x 4.3 in.
- Item weight - 7.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS200100)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- SQUARE D QO124M100PC 100A Main Breaker Installed Load Center (SQ576855)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PRB)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Load Center Cover, QO, 54 Spaces (QOC54UF)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- SQUARE D Square D By Schneider Electric QOFPCP Qo Loadcenter Filler Plate (6720239)
- SIEMENS Load Center, PN, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (PN1632L1125C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures