Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 54 Spaces, 225A, 120/240V
Mfr # QO154L225PG
Zoro # G6067731
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 54
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO154L225PG
- Zoro # G6067731
- UPC # 785901316961
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.38 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 54, Amps 225 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Lug, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 39.38 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover Mfr. No. QOC54UF
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (2292)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 10ft (HS-105 2-1/2 Clr 10)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGRED6)
- SQUARE D Load Center, QO, 54 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO154M200P)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- SQUARE D Surface Mount Panelboard 86" H (HCR86TS)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Load Center, 2 Spaces, 70A, 120/240V (QO24L70S)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RBCP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures