Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 42 Spaces, 225A, 120/240V
Mfr # QO342MQ225RB
Zoro # G2772043
product price: $1,231.99
/ea
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker
- Number of Spaces 42
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO342MQ225RB
- Zoro # G2772043
- UPC # 785901290643
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.38 in |
Depth | 4-1/2 in |
Width | 14.77 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 39.38 in, Width 14.77 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- EATON Contact Block, Screw, Black, 22mm, 1NC (M22-K01)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- SQUARE D Load Center, 20 Spaces, 100A, 1 Phase (6994875)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures