Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 42 Spaces, 225A, 120/240V
Mfr # QO342L225GRB
Zoro # G0491626
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO342L225GRB
- Zoro # G0491626
- UPC # 785901295556
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 37.98 in |
Width | 14.77 in |
Depth | 4-1/2 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 37.98 in, Width 14.77 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge, Cover Closure Method Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- ZORO SELECT Ferrule, Copper, 0.95 in L, PK50 (797UY4)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V (QO330MQ125RB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 240V, Convertible, Main Lug, 3 Phase (NQ442L6C)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- SQUARE D Load Center, QO, 6 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 1 Phase (QO1612M125FTRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100S)
- SQUARE D Circuit Breaker Enclosure, 2 Spaces, 100 A, Surface Mount, Outdoor Use, NEMA 3R, Steel, Enamel, Gray (QO2100BNRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures