Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 42 Spaces, 225A, 120/240V AC
Mfr # QO342L225G
Zoro # G3211284
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Phase 3
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO342L225G
- Zoro # G3211284
- UPC # 785901295532
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 37.98 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 37.98 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D441, Recommended Ground Bar Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Load Center, QO, 3 Spaces, 30A, 120V, Main Circuit Breaker, 1 Phase (QO35FM30TTS)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (HOM24L70RBCP)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V AC (QO318L200GRB)
- SQUARE D Load Center, SQ, Main Lug (SQ386551)
- SQUARE D Bar Grnd/Sqd Load Ctrs (PK12GTACP)
- EATON CUTLER-HAMMER Load Center, BR, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (BR4050B200V5)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures