Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 42 Spaces, 200A, 120/240V
Mfr # QO342MQ200
Zoro # G2880062
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 42
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO342MQ200
- Zoro # G2880062
- UPC # 785901290568
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.38 in |
Depth | 3-3/4 in |
Width | 14.25 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 200 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 39.38 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 1, Recommended Flush Cover 3XB93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSE1A)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.844"L, SS, PK25 (SS-1175-SP1)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Cushion, PK50 (COL1013Z1)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V (QO112L125PG)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures