Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 30 Spaces, 200A
Mfr # SC3042M200PS
Zoro # G010078195
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 30
- Short Circuit Current Rating 22kA
- Height 32.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # SC3042M200PS
- Zoro # G010078195
- UPC # 785901219767
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 32.69 in |
Width | 21.50 in |
Depth | 6.30 in |
Details
Item | Load Center |
Enclosure NEMA Rating | NEMA 3R |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 30 |
Short Circuit Current Rating | 22kA |
Series | SC |
Amps | 200A |
Description
The Square D Homeline 200 Amp 30-Space 42-Circuit Outdoor Surface Mount Solar-Ready Combination Meter Socket and Main Breaker Load Center for Plug-on Neutral breakers is UL listed for residential and commercial power distribution. This combination service entrance device CSED is built with a plated, aluminum bus bar that is tested and listed only for Homeline circuit breakers. Homeline CSEDs are designed for the value-minded contractors, remodelers, builders and homeowners. Homeline CSEDs are engineered for fast installation and wire savings.Includes a fully distributed neutral bar, allowing for the installation of Homeline plug-on neutral combination arc fault and dual function breakers on any spaceSolar-ready for new or future installations with provisions for field-installed CTs on line busAccepts solar ready sub-feed lug kit SR69064A for solar connections ahead of the main breakerMeets EUSERC specificationsFactory-installed 200 Amp main breakerRated 120/240 VAC and 22,000 AIR short circuit current ratingGround and neutral bars accept up to 3 #10-14 equipment grounds4 jaw ring type meter socketSurface mount NEMA type 3R enclosureAccommodates plug-on secondary surge arrestor, and features a plug-in design for easy installationThermoplastic interior assembly is among the most rugged in the industrySlot/square drive screws let you use either standard flat blade screwdriver or square-head driver for positive drive and proper torqueBypass type-noneUL Listed and ANSI certified
This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. for more information go to www.P65Warnings.ca.gov
This product can expose you to chemicals including lead and lead compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. for more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 1-Pole Switch (CSB120)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- PANDUIT Junction Box, Gang, 1 Gang, PVC (JBX3510IW-A)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V AC (QO403L60NF)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L4C)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (TM4020RCU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures