Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 30 Spaces, 150A, 120/240V AC
Mfr # QO330MQ150RB
Zoro # G0812052
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 3R
- Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker
- Number of Spaces 30
- Phase 3
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO330MQ150RB
- Zoro # G0812052
- UPC # 785901290605
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.38 in |
Depth | 4-1/2 in |
Width | 14.77 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 30, Amps 150 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 39.38 in, Width 14.77 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (QO816L100F)
- SQUARE D Load Center, HOM, 20 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM2040L225PGC)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts (P1200AWK)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- EATON Load Center, CHP, 42 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (CHP42B200)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures