Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 30 Spaces, 125A, 120/240V
Mfr # QO330MQ125
Zoro # G3338964
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 30
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO330MQ125
- Zoro # G3338964
- UPC # 785901290520
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.38 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 30, Amps 125 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 39.38 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 1, Recommended Flush Cover 3XB93
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- FLEX-STRUT Gusset Wing Connection, 10-Hole, 2-Way (FS-5528 E/G)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125G)
- SQUARE D Load Center, QO, 6 Spaces, 125A, 120/240V, Convertible, Main Circuit Breaker, 1 Phase (QO1612M125FTRB)
- SQUARE D Load Center, SQ, Main Lug (SQ386557)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342MQ225)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A (LA400S)
- WIEGMANN PANEL LRG N1C/RHC 21X14.5 CS-WH (N1P1624)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures