Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 3 Spaces, 60A, 120/240V
Mfr # QO403L60NS
Zoro # G2068324
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 3
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO403L60NS
- Zoro # G2068324
- UPC # 785901051701
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13.11 in |
Depth | 3-1/2 in |
Width | 5.88 in |
Wire Size | AWG 10...AWG 6 copper |
Description
Load Center, Number of Spaces 3, Amps 60 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 13.11 in, Width 5.88 in, Depth 3 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Load Center, 18 Spaces, 200A, 120/240V (QO318L200GRB)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- SQUARE D Load Center, QO, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO120M100PC)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125G)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures