Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 3 Spaces, 60A, 120/240V
Mfr # QO403L60NF
Zoro # G0970514
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 3
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO403L60NF
- Zoro # G0970514
- UPC # 785901051695
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 13.11 in |
Depth | 3-1/2 in |
Width | 5.88 in |
Wire Size | AWG 10...AWG 6 copper |
Description
Load Center, Number of Spaces 3, Amps 60 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Flush Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 13.11 in, Width 5.88 in, Depth 3 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 1/2 In., 10 ft. L, Steel (833147)
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 (553060407)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V (QO330MQ200)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DTS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures