Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
This Product is Discontinued
Square D
Load Center, 3 Spaces, 30 Amps, 120v, QO Circuit Breaker Type (Discontinued)
Mfr # QO35FM30TTF
Zoro # G0570860
This Product is Discontinued
Key Features
- Enclosure NEMA Rating 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 3
- Phase 1
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO35FM30TTF
- Zoro # G0570860
- UPC # 785901911616
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Enclosure NEMA Rating | 1 |
Main Circuit Breaker or Main Lug | Main Circuit Breaker |
Number of Spaces | 3 |
Phase | 1 |
Voltage | 120v |
Circuit Breaker Type | QO |
Amps | 30 |
Description
Ld Ctr Qo Mb 120V 30A 1Ph 3Sp Nema1 Flus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.