Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 27 Spaces, 100A, 120/240V
Mfr # QO327M100
Zoro # G3272875
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 27
- Phase 3
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO327M100
- Zoro # G3272875
- UPC # 785901295464
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.84 in |
Depth | 3-3/4 in |
Width | 14.25 in |
Wire Size | AWG 4...AWG 2/0 aluminium/copper |
Description
Load Center, Number of Spaces 27, Amps 100 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 29.84 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 25kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D435
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0E9483)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- SQUARE D Panelboard Enclosure, HC, 1200A; 800A; 400A; 600A (HC4250DB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures