Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 24 Spaces, 125A, 120/240V
Mfr # QO324L125G
Zoro # G3309257
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Voltage 120/240V
- Short Circuit Current Rating 65kA
- Max. No. of Tandem Breakers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO324L125G
- Zoro # G3309257
- UPC # 785901295433
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 20.91 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Description
Load Center, Number of Spaces 24, Amps 125 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 20.91 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D433, Recommended Ground Bar Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black (HS397-S25-BLACK)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK (HBL2710)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125G)
- SQUARE D Load Center, 24 Spaces, 100A, 120/240V (QO124M100P)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- SQUARE D QO124M100PC 100A Main Breaker Installed Load Center (SQ576855)
- SQUARE D Circuit Breaker Enclosure, QJL, QDL, QBL, 3 Spaces, 225A (Q23225NS)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (HOM48L125GC)
- GE Load Center, TLM, 12 Spaces, 125A, Main Lug (TLM1212CCUPL8)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures