Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 24 Spaces, 100A, 120/240V
Mfr # QO124M100P
Zoro # G6183904
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Voltage 120/240V
- Short Circuit Current Rating 22kA
- Max. No. of Tandem Breakers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO124M100P
- Zoro # G6183904
- UPC # 785901228769
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 20.91 in |
Width | 14.25 in |
Depth | 4-1/4 in |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Description
Load Center, Number of Spaces 24, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series QO, Height 20.91 in, Width 14.25 in, Depth 4 1/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Recommended Flush Cover 1D433
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (ISOBAR 4 ULTRA)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125G)
- SQUARE D Load Center, 24 Spaces, 125A, 120/240V (QO324L125G)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V (QO330L200GRB)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- SQUARE D Panelboard Interior, HCP, 1200A, Main Lug (HCP235912N)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures