Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 20 Spaces, 125A, 120/240V
Mfr # QO120L125PG
Zoro # G600489677
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 20
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120L125PG
- Zoro # G600489677
- UPC # 785901609407
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.94 in |
Depth | 3-3/4 in |
Width | 14.25 in |
Description
Load Center, Number of Spaces 20, Amps 125 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 4, Phase 1, Height 17.94 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (RE31S)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105CR)
- SQUARE D Load Center Cover, QO, 40 Spaces, 200A (QOC40UFL)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342L225G)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures