Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 20 Spaces, 100A, 120/240V
Mfr # QO120M100P
Zoro # G700489652
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 20
- Phase 1
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO120M100P
- Zoro # G700489652
- UPC # 785901609476
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 17.94 in |
Depth | 3-3/4 in |
Width | 14.25 in |
Description
Load Center, Number of Spaces 20, Amps 100 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 4, Phase 1, Height 17.94 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F, Special Features Mercury Free
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342MQ225RB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- SQUARE D Panelboard Enclosure, HC, 800A; 600A (HC3291DB9)
- GE ELECTRIC Load Center, 12 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (6117246)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures