Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 20 Spaces, 100A, 1 Phase
Mfr # 6994875
Zoro # G004053931
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 20
- Amps 100A
- Phase 1
- Short Circuit Current Rating 22kA
- Height 531 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6994875
- Zoro # G004053931
- UPC # 785901977339
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 531 mm |
Width | 362 mm |
Depth | 95 mm |
Details
Item | Load Center |
Number of Spaces | 20 |
Amps | 100A |
Phase | 1 |
Short Circuit Current Rating | 22kA |
Included Enclosure Cover | Combination |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
Features
- Built with a plated, aluminum bus bar.
- Indoor - Plug-On
- Flush/Surface
- Amp Rating - 100
- Value Pack
- Spaces/ Circuits - 20/40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Cable Check - Lan (PA1574)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Load Center, QO, 2 Spaces, 40A, Main Lug, 1 Phase (QO2L40RBCP)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF442L2C)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N3R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures