Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 2 Spaces, 70A
Mfr # 6720957
Zoro # G003957711
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 2
- Amps 70A
- Height 11.56 in
- Width 6.53 in
- Depth 3.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6720957
- Zoro # G003957711
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 11.56 in |
Width | 6.53 in |
Depth | 3.63 in |
Details
Item | Load Center |
Number of Spaces | 2 |
Amps | 70A |
Recommended Flush Cover | Included |
Enclosure NEMA Rating | NEMA 1 |
Description
Main lug indoor load center, 70 amp, 2 spaces/4-circuits. Nema type 1 enclosure with a flush mount cover. Overhead or underground feeds with 1-1/4 in. Knockouts in both the top and bottom endwalls. Compatible with homeline 1 pole and tandem breakers and a pk3gta1 ground bar kit (not included).
Features- Indoor
- Top/bottom feed
- Flush mount
- 70 amps
- Dimension - 11.56 x 6.53 x 3.63 in.
- Item weight - 3.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-620-111-D)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, 1 Phase (QO2100NRBCP)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PRB)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PC)
- EATON Load Center, CH, 42 Spaces, 225A, 1 Phase (CHSUR8KF)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures