Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, 2 Spaces, 70A, 120/240V AC
Mfr # QO24L70S
Zoro # G1515114
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 2
- Phase 1
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO24L70S
- Zoro # G1515114
- UPC # 785901785149
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 9.3 in |
Depth | 3-1/4 in |
Width | 4.8 in |
Wire Size | AWG 12...AWG 3 aluminium || AWG 14...AWG 4 copper |
Description
Load Center, Number of Spaces 2, Amps 70 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 2, Phase 1, Series QO, Height 9.3 in, Width 4.8 in, Depth 3 1/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 65kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Lift-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Load Center, 6 Spaces, 100A, 120/240V AC, 1 Phase (QO612L100SCP)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP50868)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V AC, Main Lug, 1 Phase (HOM612L100RB)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V AC (QO330MQ125RB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures