Shop All Safety & Disconnect Switch Accessories
Square D
Load Break Switch Handle Iec + Options
Mfr # KCF1YZ
Zoro # G0564527
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 mm
- Height 60 mm
- Product Type Load Break Switch Handle Iec + Options
- Marking 0 - 1
- Handle Colour red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KCF1YZ
- Zoro # G0564527
- UPC # 785901575726
- Country of Origin Czechia
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 60 mm |
Height | 60 mm |
Base Dimension | 60 x 60 mm |
Details
Item | Load Break Switch Handle |
Product Type | Load Break Switch Handle Iec + Options |
Marking | 0 - 1 |
Handle Colour | red |
Ip Degree Of Protection | IP40 |
Fixing Mode | hole 5.5 mm |
Range | TeSys |
Product Or Component Type | rotary handle |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Handle Front Plate Colour | yellow |
Device Short Name | KCF1 |
Product Compatibility | V02 to V2 |
Description
Load Break Switch Handle, Product Type Load Break Switch Handle Iec + Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-100-R)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B200)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SQUARE D Breaker Operator, Flange Mount, 250A (9422RQ1)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- Square D Switches